Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Raymond Products 3911 HD Panel/Sheet Mover 8" Quiet Poly Casters, 2 Fixed & Swivel, 4 Uprights

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Raymond Products 3911 HD Panel/Sheet Mover 8" Quiet Poly Casters, 2 Fixed & Swivel, 4 Uprights

Item #: WBB384353

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 852.00
Product Information
Customer Review
Product Q&A
Accessories
Rugged construction assures years of superior performance from this maximum-duty truck. Ideal for transporting sheetrock, building materials, office partition panels, furniture, TVs, luggage and other heavy loads.
  • Powder coated 14 gauge steel base reinforced with 12 gauge steel ribs. Platform is coated with anti-skid polyvinyl to help secure and protect the load.
  • Push handle or heavy-duty uprights equipped with two cross-braces for maximum strength and to keep small parcels in place.
  • Load capacity: 3200 lbs.
  • Dimensions: 30" x 54" overall; 11-3/4" floor to top of base; 8-1/2" between upright sockets.
  • Uprights extend 26-1/4" above base.
  • Packed one per carton.
  • Shipped KD by truck.
  • 8" x 2" quiet poly casters, 2 fixed, 2 swivel, 4 standard uprights.

Product Specifications

    • LENGTH INCHES54
    • WIDTH INCHES30
    • HEIGHT INCHES38
    • CAPACITY LBS3200
    • COLOR FINISHRed, Zinc Uprights
    • BRANDRaymond Products
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES11-3/4
    • MANUFACTURERS PART NUMBER3911
    • NUMBER OF DIVIDER RAILS4
    • USABLE CRADLE WIDTH INCHES8-1/2
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!