Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ YZ-75 Lumber and Material Truck Expanded Metal Base 1200 Lb. Cap.

Pucel™ YZ-75 Lumber and Material Truck Expanded Metal Base 1200 Lb. Cap.

Item #: WBB179914

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $210.95

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
LUMBER & PANEL MOVER TRUCK

This Panel and Sheet Truck easily transports lumber, sheet goods and more. Lumber storage truck is made of all welded steel with an expanded metal base. Expanded metal base features steel framing for strength and conveniently stores smaller items. Upright handles separate materials for easy handling and organized storage. Outside cradles offer 5-1/2" of space, and inside cradle is 8-3/8"W. Panel truck moves easily on 6" x 2" mold-on rubber casters (2 rigid, 2 swivel).

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES26
    • HEIGHT INCHES39
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DESCRIPTIONLumber Truck
    • MANUFACTURERS PART NUMBERYZ-75-GRAY
    • USABLE CRADLE WIDTH INCHES5-1/2 each side
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEMold-on Rubber, 2 Swivel, 2 Rigid
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.