Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Raymond Products 3988 Narrow Panel/Sheet Mover, 5" Swivel Phenolic Casters

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Raymond Products 3988 Narrow Panel/Sheet Mover, 5" Swivel Phenolic Casters

Item #: WBB384354

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $373.00 Save up to 14%
Price: $ 318.95
Product Information
Customer Review
Product Q&A
Accessories
Sturdy design and narrow platform moves large loads and multiple cartons easily and safely through doorways and aisles. Ideal for schools, warehouses, grocery stores, post offices and more.
  • Powder coated 14 gauge steel base reinforced with 12 gauge steel ribs.
  • Load capacity: 1500 lbs.
  • Platform dimensions: 54"L, 16-1/4"W.
  • Side uprights: 35-3/8"H.
  • Two cartons.
  • Shipping wt: 62/30 lbs.
  • UPS linear carton dimensions: 55/55 L x 17/17 W x 9/3 H
  • Casters: 5" x 2" phenolic, all swivel

Product Specifications

    • LENGTH INCHES54
    • WIDTH INCHES16-1/4
    • HEIGHT INCHES35-3/8
    • CAPACITY LBS1500
    • COLOR FINISHGray
    • BRANDRaymond Products
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES9
    • MANUFACTURERS PART NUMBER3988
    • NUMBER OF DIVIDER RAILS2
    • UPRIGHT HEIGHT INCHES26-1/2
    • USABLE CRADLE WIDTH INCHES14
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPhenolic, 4 Swivel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Panel Mover

Your review: Will work for our purpose

Pros: Right size

Cons: Wheels a bit unsteady

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!