Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Raymond Products 3850 Panel Mover 5" Swivel Phenolic Casters, 3 Standard Uprights

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Raymond Products 3850 Panel Mover 5" Swivel Phenolic Casters, 3 Standard Uprights

Item #: WBB384337

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $412.00 Save up to 23%
Price: $ 318.95
Product Information
Customer Review
Product Q&A
Accessories
Panel Mover 5" Phenolic Casters, All Swivel, 3 Standard Uprights

Constructed with 1" 16-gauge robotic welded tubular steel and steel plate for strength and long lasting durability. Platform and three removable uprights coated with non-mar skid-resistant vinyl. Uprights above platform keep objects in place. Standard, 26" high. 11-3/4" between upright sockets. Overall platform size is 27-1/2" x 38-1/2". Deck height is 7-1/2". Wheel type is Standard Phenolic Casters. Capacity is 2,400 lbs..

Product Specifications

    • LENGTH INCHES38-1/2
    • WIDTH INCHES27-1/2
    • HEIGHT INCHES33-3/4
    • CAPACITY LBS2400
    • COLOR FINISHRed, Zinc Uprights
    • BRANDRaymond Products
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES7-1/2
    • MANUFACTURERS PART NUMBER3850
    • NUMBER OF DIVIDER RAILS3
    • UPRIGHT HEIGHT INCHES26
    • USABLE CRADLE WIDTH INCHES11-3/4
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPhenolic, 4 Swivel

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Raymond carts

Your review: These are great, well built carts, they are great for moving wooden banquet tables, they save me time and money, and help reduce the risk of injury to my employees. One person can load up to 9, 8 foot banquet tables at a time to set up for room rentals and to load for storage. We now have 9 in my facility and we use them everyday. these are well built heavy duty carts, I recommend them if you have to move heavy objects. I just bought 2 more because I just didn't have enough to load all of my tables at one time. We started with 2 about 10 years ago and the oldest ones have held up with no issues or repairs.

Pros: Well Built, and built to last.

Cons: A little pricey but you get a premium product

Is this review helpful?

Panel Dolly Works great!

Your review: This is the second of these panel dollies we have ordered, needed two for a large furniture installation. My crew uses finds these easy to load and offload and the removable uprights make it useful it many situations and easy to transport. Great quality

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!