Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Raymond Products 3848 Panel Mover 6" Swivel Phenolic Casters, 3 Extra Tall Uprights

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Raymond Products 3848 Panel Mover 6" Swivel Phenolic Casters, 3 Extra Tall Uprights

Item #: WBB384343

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $540.00 Save up to 23%
Price: $ 415.95
Product Information
Customer Review
Product Q&A
Accessories
Panel Mover 6" Phenolic Casters, All Swivel, 3 Extra Tall Uprights

Constructed with 1" 14-gauge robotic welded tubular steel and steel plate for strength and long lasting durability. Platform and three removable uprights coated with non-mar skid-resistant vinyl. Uprights above platform keep objects in place. Extra tall, 45" high. Overall platform size is 27-1/2" x 38-1/2". Deck height is 8-3/4". Wheel type is Standard Phenolic Casters. Capacity is 2,400 lbs..

Product Specifications

    • LENGTH INCHES38-1/2
    • WIDTH INCHES27-1/2
    • HEIGHT INCHES35
    • CAPACITY LBS2400
    • COLOR FINISHRed, Zinc Uprights
    • BRANDRaymond Products
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES8-3/4
    • MANUFACTURERS PART NUMBER3848
    • NUMBER OF DIVIDER RAILS3
    • UPRIGHT HEIGHT INCHES45
    • USABLE CRADLE WIDTH INCHES11-3/4
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPhenolic, 4 Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!