Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Vestil Panel & Sheet Mover Cart with Rollers PRCT 2000 Lb. Capacity

Item #: WB984763

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $314.95
Product Information
Product Q&A
Accessories
PANEL & SHEET MOVER CART WITH ROLLERS

Side Panel Rollers Are Included Easy Loading And Unloading Of Bulky Material.

Panel mover trucks store and transport sheets of paneling, doors, plywood and lumber. Drywall transport cart has integral rubber rollers on one side to assist with loading and unloading of cargo. A handy removable plastic basket is included for carrying tools and supplies. Durable powder coated steel cart is constructed for years of service. Plywood moving cart rolls smoothly with two swivel, two rigid 4" phenolic casters and offers 6" of space between uprights. Assembles easily.

Product Specifications

  • LENGTH INCHES32
  • WIDTH INCHES26
  • HEIGHT INCHES40-1/2
  • CAPACITY LBS2000
  • COLOR FINISHBlue
  • ASSEMBLYUnassembled
  • BRANDVestil
  • CONSTRUCTIONSteel Frame, Rubber Rollers & Plastic Basket
  • MANUFACTURERS PART NUMBERPRCT
  • NUMBER OF DIVIDER RAILS4
  • WHEEL TYPEPhenolic, 2 Swivel, 2 Rigid
  • Wheel Diameter Inches4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.