Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ SPT-2842 Panel and Sheet Truck 2000 Lb. Capacity

Pucel™ SPT-2842 Panel and Sheet Truck 2000 Lb. Capacity

Item #: WBB179915

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $283.95
Product Information
Customer Review
Product Q&A
Accessories
PLYWOOD DECK PANEL & SHEET TRUCK

This Transport Truck is ideal for moving sheet goods, office dividers, partition screens and more. Panel mover truck is made of durable steel with 1/2" thick plywood decking. Deck features an end stop to retain materials during transport. Wood capped inclined uprights help contain materials and have 17" of cargo space. This sheet storage truck moves easily on 6" x 2" phenolic casters (2 rigid, 2 swivel).

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES28
    • HEIGHT INCHES49
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DESCRIPTIONPanel and Sheet Truck
    • MANUFACTURERS PART NUMBERSPT-2842-GRAY
    • USABLE CRADLE WIDTH INCHES17
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPhenolic, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:62