Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
H. Wilson WT42G-B Green Tuffy Garage & Shop Utility Cart 250 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

H. Wilson WT42G-B Green Tuffy Garage & Shop Utility Cart 250 Lb. Cap.

Item #: WB251943GN

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $93.95
Product Information
Customer Review
Product Q&A
Accessories
TUFFY GARAGE & SHOP PLASTIC UTILITY CART

Colorful Cart Compliments Your Shops Décor Or Helps Classify Cargo.

Versatile cart is constructed from an engineered thermoplastic resin that’s easy to clean and won’t chip, crack, rust or peel; ideal for food service applications. Shelves feature ¼” safety retaining lip edges to help retain cargo and tools. Rolls smoothly on four 4” swivel ball bearing casters, two with brakes. Assembles easily.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES18
    • HEIGHT INCHES42-1/2
    • CAPACITY LBS250
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDH. Wilson
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERWT42G-B
    • SHELF QUANTITY3
    • SHELF SPACING INCHES16-1/2
    • TYPECart
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel, 2 with Brakes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Green Tuffy Garage and shop utility cart

Your review: We are very happy with the cart. I had to cut the legs a bit to lower it for what we needed but after that it was good to go. Exactly the color of the picture on the web site, strong and sturdy. It was easy to put together. And it arrived within the 10 days expected. Thank you.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!