Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 2000 Plastic Utility Cart 300 Lb. Capacity - Beige
See all 3 items in product family

Lakeside® 2000 Plastic Utility Cart 300 Lb. Capacity - Beige

Item #: WBB384826

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $380.00 Save up to 48%
Price: $ 195.95
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Plastic Utility Cart, 300 Lb Capacity - Beige

Standard-duty, stain-resistant plastic utility cart constructed with durable impact-resistant polyethylene. Ideal for foodservice, healthcare, laboratory and material management. Shelves precision molded from high density polyethylene to resist stains and odors. Beige color blends with all d├ęcor. Shipped unassembled.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES16
    • HEIGHT INCHES34-7/8
    • CAPACITY LBS300
    • COLOR FINISHBeige
    • BRANDLakeside®
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER2000
    • PACKAGE QUANTITY1
    • SHELF LENGTH INCHES24
    • SHELF QUANTITY3
    • SHELF SPACING INCHES12-1/8
    • SHELF WIDTH INCHES16
    • TYPESingle-Handle
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Lakeside

Your review: Excellent quality

Is this review helpful?

A Great Buy

Your review: This cart is sturdy and has great wheels. It is easy to maneuver. When I ordered it I expected the color to be beige, however it is more of an "off white" which disappointed me a little bit. In all, it's a great buy.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!