Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ TU-1323-2 Mobile Table 2 Shelves with 3" Casters 23 x 13"
See all 53 items in product family

Pucel™ TU-1323-2 Mobile Table 2 Shelves with 3" Casters 23 x 13"

Item #: WBB180236

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $104.95
Product Information
Customer Review
Product Q&A
Accessories
MOBILE STEEL TABLE

This all welded Mobile Table provides convenient storage or transport of parts and supplies.

Steel shelves feature retaining lid edges on 3 sides to prevent items from falling off. Angled steel uprights for extra strength. Drawers not included. Includes 3" rubber casters.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES13
    • HEIGHT INCHES34
    • CAPACITY LBS300
    • COLOR FINISHGray
    • BRANDPucel
    • CASTER DIAMETER INCHES3
    • CASTER TYPERubber Casters
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY--
    • MANUFACTURERS PART NUMBERTU-1323-2-3R-GRAY
    • SHELF QUANTITY2
    • TYPEMobile Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:60