Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 77 items in product family

Pucel™ Shop Stand 2 Shelves 3 Drawers with Foot Pads - 24"L x 23"W

Item #: WBB180365

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $244.95
Add to list
Product Information
Product Q&A
Accessories
STEEL SHOP STAND

This all welded Shop Stand provides convenient storage of parts and supplies.

Steel shelves feature retaining lid edges on 3 sides to prevent items from falling off. Angled steel uprights for extra strength. Drawers include chrome drawer pull handles and a padlockable loop for security. Includes rubber foot pads.

Product Specifications

  • LENGTH INCHES24
  • WIDTH INCHES23
  • HEIGHT INCHES34
  • CAPACITY LBS500
  • COLOR FINISHGray
  • BRANDPucel
  • CASTER DIAMETER INCHES--
  • CASTER TYPEFloor Pads
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY3
  • MANUFACTURERS PART NUMBERTU-2324-2-3D-P-GRAY
  • SHELF QUANTITY2
  • TYPEShop Stand
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.