Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ TU-1323-2 Shop Stand 2 Shelves with Foot Pads 23 x 13
See all 53 items in product family

Pucel™ TU-1323-2 Shop Stand 2 Shelves with Foot Pads 23 x 13

Item #: WBB180268

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $85.95
Product Information
Customer Review
Product Q&A
Accessories
STEEL SHOP STAND

This all welded Shop Stand provides convenient storage of parts and supplies.

Steel shelves feature retaining lid edges on 3 sides to prevent items from falling off. Angled steel uprights for extra strength. Drawers not included. Includes rubber foot pads.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES13
    • HEIGHT INCHES34
    • CAPACITY LBS500
    • COLOR FINISHGray
    • BRANDPucel
    • CASTER DIAMETER INCHES--
    • CASTER TYPEFloor Pads
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY--
    • MANUFACTURERS PART NUMBERTU-1323-2-P-GRAY
    • SHELF QUANTITY2
    • TYPEShop Stand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:26