Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Elite Wire Security Truck - 48" Wx24" Dx60" H - 8" Gray Non-Marking Rubber Casters - Blue

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Relius Elite Wire Security Truck - 48" Wx24" Dx60" H - 8" Gray Non-Marking Rubber Casters - Blue

Item #: WBB2067667

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,121.00
Product Information
Customer Review
Product Q&A
Relius Elite Wire Security Truck - 48" Wx24" Dx60" H - 8" Gray Non-Marking Rubber Casters - Blue

All-welded 2x2" steel grid panels make this RELIUS ELITE Security Truck of the strongest trucks on the market. Provides total security and see-through visibility. Doors include four heavy-duty greasable hinges. Two swivel with Total Lock brakes, two rigid casters. Painted finish. Padlock not included.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES60
    • CAPACITY LBS2000
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDValley Craft®
    • CONSTRUCTION12-gauge Steel
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBERB2067667
    • SHELF CONSTRUCTIONoptional shelves available
    • SHELF QUANTITY1
    • WHEEL TYPE12-gauge Powder Coated Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!