Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Steel Mesh Drop-Gate Security Box Truck GH248 48 x 24 3600 Lb. Cap

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Jamco Steel Mesh Drop-Gate Security Box Truck GH248 48 x 24 3600 Lb. Cap

Item #: WB987231

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $561.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL MESH DROP-GATE SECURITY BOX TRUCK

Security Box Trucks Are Ideal For Secure Storage In Shipping Departments, Warehouses, Schools And More.

Security Box Truck is solidly made for long lasting durability. Provide secure storage and transport of cargo. Expanded metal sides and top provide air circulation and easy visibility of contents. Double-hinged top cover has padlock hasp for added security. Side drop-gate with spring latches easily and folds down for quick loading and unloading. Solid steel bottom deck provides durability and strength for heavy loads. 6" polyurethane casters provide smooth transport. Hold up to 3600 lbs.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES47-1/2
    • CAPACITY LBS3600
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • INSIDE HEIGHT INCHES36
    • MANUFACTURERS PART NUMBERGH248-U6
    • TYPEMesh
    • WEIGHT LBS195
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPolyurethane
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:26