VersaCart Dual Access Double Outdoor Shopping Cart Corral with Divider 24'L x 60"W

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

VersaCart Dual Access Double Outdoor Shopping Cart Corral with Divider 24'L x 60"W

Item #: WB984980

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,127.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DUAL ACCESS DOUBLE OUTDOOR SHOPPING CART CORRAL WITH DIVIDER

Reduce Vehicle Damage Claims by giving your Customers a Convenient Place to Return Shopping Carts.

This cart corral keeps your shopping carts close to the store, welcoming shoppers and providing a convenient station for customers to return their carts to, increasing available parking spaces. Corral also reduces grocery cart damage and theft, as well as helps to lower labor costs for cart collection. Cold-rolled galvanized steel construction is corrosion resistant and welded seams and joints offer excellent durability. Modular design reduces shipping costs and offers easy assembly. A high-visibility sign is included to help notify customers where to return grocery carts when finished shopping.

Note: 2 Anchor Bolts (sold separately) are required per corral.

Product Specifications

    • LENGTH FEET24
    • WIDTH INCHES60
    • CAPACITY LBS--
    • ASSEMBLYUnassembled
    • BRANDVersaCart®
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURERS PART NUMBER1075 (560-030)
    • NUMBER OF ANCHOR BOLTS REQUIRED2
    • OVERALL HEIGHT INCHES90
    • SIDE RAIL HEIGHT INCHES39
    • TYPEDual Access Double Cart Corral with Divider
    • WEIGHT LBS340

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!