Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaCart® Double Shopping Cart Corral without Divider with Blue Canopy 12'L x 60"W

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

VersaCart® Double Shopping Cart Corral without Divider with Blue Canopy 12'L x 60"W

Item #: WB984981

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,147.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOUBLE OUTDOOR SHOPPING CART CORRAL WITH CANOPY

Reduce Vehicle Damage Claims by giving your Customers a Convenient Place to Return Shopping Carts.

This cart corral keeps your shopping carts close to the store, welcoming shoppers and providing a convenient station for customers to return their carts to, increasing available parking spaces. Corral also reduces grocery cart damage and theft, as well as helps to lower labor costs for cart collection. Cold-rolled galvanized steel construction is corrosion resistant and welded seams and joints offer excellent durability. Modular design reduces shipping costs and offers easy assembly. A high-visibility sign is included to help notify customers where to return grocery carts when finished shopping. This corral also includes a woven blue vinyl canopy to protect shopping carts from the elements.

Note: 4 Anchor Bolts (sold separately) are required per corral.

Note: Blue Canopy is standard. Alternative Colors are available; please call for more information.

Product Specifications

    • LENGTH FEET12
    • WIDTH INCHES60
    • COLOR FINISHBlue Canopy
    • ASSEMBLYUnassembled
    • BRANDVersaCart®
    • CONSTRUCTIONGalvanized Steel Corral & Vinyl Canopy
    • MANUFACTURERS PART NUMBER1000-C (560-012 BLU)
    • NUMBER OF ANCHOR BOLTS REQUIRED4
    • OVERALL HEIGHT INCHES102
    • SIDE RAIL HEIGHT INCHES39
    • TYPEDouble Cart Corral with Blue Canopy
    • WEIGHT LBS240

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed