Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Trucks-Stainless Steel & Galvanized Shelf (168)
Remove
Lakeside Stainless 6 Flush Shelf Truck 36-3/8 x 22-1/4 x 50-3/8 500 Lb Cap
Remove

      Items
Lakeside Stainless 6 Flush Shelf Truck 36-3/8 x 22-1/4 x 50-3/8 500 Lb Cap Lakeside Stainless 6 Flush Shelf Truck 36-3/8 x 22-1/4 x 50-3/8 500 Lb Cap


Lakeside Stainless 6 Flush Shelf Truck 36-3/8 x 22-1/4 x 50-3/8 500 Lb Cap
Lakeside Stainless 6 Flush Shelf Truck 36-3/8 x 22-1/4 x 50-3/8 500 Lb Cap
Sold by: globalindustrial.com
Availability:  Usually ships in 6 to 9 days
Stock No: WBB236481
List Price $1,702.00    Save 50%
Price: $851.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This Lakeside® Medium Duty Stainless Steel Shelf Truck accommodates all your banquet supplies on one mobile rack. This stainless steel truck features electronically welded seams for extra strength. Made using 16 gauge stainless steel legs and 20 gauge shelves. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Perimeter strip bumpers protect walls and furniture. Easy-to-clean.Moves easily on non-marring 5" casters (2 rigid, 2 swivel). 6 shelf quantity. 500 lb. capacity. 36-3/8"L x 22-1/4"W x 50-3/8"H overall.

Product Specifications
LENGTH INCHES 36-3/8
WIDTH INCHES 22-1/4
HEIGHT INCHES 50-3/8
CAPACITY LBS 500
BRAND Lakeside
CONSTRUCTION Stainless Steel
MANUFACTURERS PART NUMBER 433
SHELF QUANTITY 6
SHELF SPACING INCHES 7-3/8
SHELF TYPE All Edges Down
WHEEL DIAMETER INCHES 5
WHEEL TYPE Thermoplastic Rubber, 2 Swivel, 2 Rigid


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
26 x 18 Off-White Fiberglass Component & Food Service Tray

26 x 18 Off-White Fiberglass Component & Food Service Tray

From $16.75
select
Qty: Add to Cart
Side Load Wire Tray Truck with 39 Tray Capacity

Side Load Wire Tray Truck with 39 Tray Capacity

From $269.95
select
Qty: Add to Cart
Rubbermaid 2.8 Cu. Ft. Plastic Bin Truck With Retractable Clear Lid & Scoop

Rubbermaid 2.8 Cu. Ft. Plastic Bin Truck With Retractable Clear Lid & Scoop

From $219.95
select
Qty: Add to Cart
Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

From $229.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)