Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 6600 Ergo-One System Stainless Steel Cart 28 x 16 x 44 300 Lb Cap
See all 145 items in product family

Lakeside® 6600 Ergo-One System Stainless Steel Cart 28 x 16 x 44 300 Lb Cap

Item #: WBB236524

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $602.00 Save up to 50%
Product Information
Customer Review
Product Q&A
Accessories
This Lakeside® Ergo-One® Stainless Steel Utility Cart is designed to work with the human body. Ergonomic utility carts are made to keep staff free from repetitive motion injuries. Vertical handle offers more control when pushing heavy loads and ensures wrists are in correct position. Shelves are located at ergonomically-friendly heights for easy loading and unloading. Rust and stain resistant stainless steel carts feature electronic welding angle legs for added strength. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Bumpers on legs protect walls and furniture. Top and bottom shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on 5" non-marring swivel casters. 2 shelf quantity. 300 lb. capacity. 28"L x 16-1/2"W x 44-3/8"H overall.

Product Specifications

    • LENGTH INCHES28
    • WIDTH INCHES16-1/2
    • HEIGHT INCHES44-3/8
    • CAPACITY LBS300
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDLakeside®
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER6600
    • SHELF QUANTITY2
    • SHELF SPACING INCHES13-1/8
    • SHELF TYPE(3) Lips Up, (1) Down
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEThermoplastic Rubber Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I would like to purchase one of these carts. But would like (2) of the casters to have brakes.

Question Asked By: SCOTT , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result