Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 170 items in product family

Lakeside 6830 Ergo-One System Stainless Steel Cart 53 x 22 x 44 500 Lb Cap

Item #: WBB236511

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,428.00 Save: up to 49%
Price: $723.00
Product Information
Product Q&A
Accessories
This Lakeside® Ergo-One® Stainless Steel Utility Cart is designed to work with the human body. Ergonomic utility carts are made to keep staff free from repetitive motion injuries. Vertical handle offers more control when pushing heavy loads and ensures wrists are in correct position. Shelves are located at ergonomically-friendly heights for easy loading and unloading. Rust and stain resistant stainless steel carts feature electronic welding angle legs for added strength. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Bumpers on legs protect walls and furniture. Top and bottom shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on 5" non-marring swivel casters. 2 shelf quantity. 500 lb. capacity. 53-1/8"L x 22"W x 44-3/8"H overall.

Product Specifications

  • LENGTH INCHES53-1/8
  • WIDTH INCHES22
  • HEIGHT INCHES44-3/8
  • CAPACITY LBS500
  • BRANDLakeside
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER6830
  • SHELF QUANTITY2
  • SHELF SPACING INCHES14-1/2
  • SHELF TYPE(3) Lips Up, (1) Down
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid
  • Wheel Diameter Inches5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.