Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 527 NSF HD Deep Shelf Stainless Steel Cart 38 x 22 x 37 700 Lb Cap
See all 26 items in product family

Lakeside® 527 NSF HD Deep Shelf Stainless Steel Cart 38 x 22 x 37 700 Lb Cap

Item #: WBB236470

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,595.00 Save up to 47%
Price: $844.00
Product Information
Customer Review
Product Q&A
Accessories
This Lakeside® Deep Shelf Heavy Duty Stainless Steel Utility Cart securely holds items in place during transport. Stainless steel carts feature unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature 2-1/2"D shelves to retain cargo during transport. Bumpers on legs and handle protect walls and furniture. Easy-to-clean.Moves easily on non-marring 2 rigid, 2 swivel casters. 2 shelf quantity. 700 lb. capacity. 38"L x 22-1/4"W x 37-1/4"H overall. NSF Listed.

Product Specifications

    • LENGTH INCHES38
    • WIDTH INCHES22-1/4
    • HEIGHT INCHES37-1/4
    • CAPACITY LBS700
    • APPROVALNSF Listed
    • BRANDLakeside
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER527
    • SHELF QUANTITY2
    • SHELF SPACING INCHES19-1/4
    • WHEEL DIAMETER INCHES(2) 5 & (2) 8
    • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid
    • Wheel Diameter Inches(2) 5" & (2) 8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:25