Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Carts-Stainless Steel & Galvanized Shelf (263)
Remove
Lakeside NSF HD Handler Stainless 3 Shelf Cart 30 x 16-1/4 x 46-1/4 700 Lb Cap
Remove

      Items
Lakeside NSF HD Handler Stainless 3 Shelf Cart 30 x 16-1/4 x 46-1/4 700 Lb Cap Lakeside NSF HD Handler Stainless 3 Shelf Cart 30 x 16-1/4 x 46-1/4 700 Lb Cap


Lakeside NSF HD Handler Stainless 3 Shelf Cart 30 x 16-1/4 x 46-1/4 700 Lb Cap
Lakeside NSF HD Handler Stainless 3 Shelf Cart 30 x 16-1/4 x 46-1/4 700 Lb Cap
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB236485
List Price $1,447.00    Save 50%
Price: $724.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This Lakeside® Heavy Duty Handler™ Stainless Steel Utility Cart makes maneuvering in confined spaces easy. Unique one-piece vertical handle offers more control when pushing heavy loads. Rust and stain resistant stainless steel carts feature unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Easy-to-clean.Moves easily on non-marring 5" swivel casters. 3 shelf quantity. 700 lb. capacity. 30"L x 16-1/4"W x 46-1/4"H overall. NSF Listed.

Product Specifications
LENGTH INCHES 30
WIDTH INCHES 16-1/4
HEIGHT INCHES 46-1/4
CAPACITY LBS 700
APPROVAL NSF Listed
BRAND Lakeside
CONSTRUCTION Stainless Steel
MANUFACTURERS PART NUMBER 4511
SHELF QUANTITY 3
SHELF SPACING INCHES 10
WHEEL DIAMETER INCHES 5
WHEEL TYPE Polyurethane Swivel
Wheel Diameter Inches 5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubbermaid 2.8 Cu. Ft. Plastic Bin Truck With Retractable Clear Lid & Scoop

Rubbermaid 2.8 Cu. Ft. Plastic Bin Truck With Retractable Clear Lid & Scoop

From $219.95
select
Qty: Add to Cart
26 x 18 Off-White Fiberglass Component & Food Service Tray

26 x 18 Off-White Fiberglass Component & Food Service Tray

From $16.75
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

From $229.00
select
Qty: Add to Cart
Side Load Wire Tray Truck with 39 Tray Capacity

Side Load Wire Tray Truck with 39 Tray Capacity

From $269.95
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)