Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ TA-24 Multi-Purpose Steel Push Cart 375 Lb. Capacity
See all 2 items in product family

Pucel™ TA-24 Multi-Purpose Steel Push Cart 375 Lb. Capacity

Item #: WBB179917

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $216.95
Product Information
Customer Review
Product Q&A
Accessories
MULTI-PURPOSE STEEL PUSH CART

This Steel Push Cart is great for a variety of applications.

This multi-purpose cart is designed to be operated as a 4-wheel push cart or 2-wheel hand truck. Cart has a tubular steel frame with steel bracing on 3 sides to help retain the cargo. Cart moves easily on two 3" hard rubber casters and two 8" semi-pneumatic rubber tires.

Note: 24"W (30"W including the Wheels) and 42"H Overall (28"H to the Top of the Cargo Area).

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES24
    • HEIGHT INCHES42
    • CAPACITY LBS375
    • COLOR FINISHGray
    • BRANDPucel
    • CASTER DIAMETER INCHES8 & 3
    • CASTER TYPESemi-Pneumatic Rigid & Rubber Swivel
    • CONSTRUCTIONSteel
    • DESCRIPTIONTote-All Hand Truck
    • MANUFACTURERS PART NUMBERTA-24-GRAY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:23