Jamco Service Cart with Drawer LK236 1200 Lb. Capacity 24 x 36
See all 25 items in product family

Jamco Service Cart with Drawer LK236 1200 Lb. Capacity 24 x 36

Item #: WBB61523

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $311.95
Product Information
Customer Review
Product Q&A
Accessories
HEAVY DUTY STEEL UTILITY CART WITH DRAWER
36"W x 24"D Cart
Heavy duty steel stock carts are made with all welded steel for strength that lasts. Steel transport truck includes a locking drawer with 2 keys for secure storage. Drawer measures 16”W x 16”D x 5”H. Tubular steel handle has a smooth radius bend for comfort. Built strong using 12 gauge steel shelves, 12 gauge caster mounts and 3/16” thick angle corner posts. 1,200 lb. capacity. Shelves include 1-1/2” edges to retain cargo during transport. Steel stock carts offer 19” shelf clearance under drawer. Rolls smoothly on 5” polyurethane (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES35
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12 Gauge Powder Coated Steel
    • DESCRIPTIONService Cart with Drawer
    • DRAWER QUANTITY1
    • MANUFACTURERS PART NUMBERLK236-GP-U5
    • SHELF QUANTITY2
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid
    • Wheel Diameter Inches5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!