Jamco Straight Handle Low Profile Cart SH448 1200 Lb. Capacity 36 x 48
See all 176 items in product family

Jamco Straight Handle Low Profile Cart SH448 1200 Lb. Capacity 36 x 48

Item #: WBB61787

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $312.95
Product Information
Customer Review
Product Q&A
Accessories
LOW PROFILE STEEL SERVICE CARTS 48"L x 36"W Cart
Low profile service carts include flush top shelf for transporting heavy, bulky items. All welded construction with durable 12 gauge steel shelves, 3/16” thick angle corners and 12 gauge caster mounts provide long lasting use. 1,200 lb. capacity. Raised straight handle offers easy maneuvering. Flush top shelf allows larger items to hang over edges. Bottom shelf includes retaining edges. 17” clearance between shelves. Service carts roll smooth on 5” polyurethane casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES36
    • HEIGHT INCHES27
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12 Gauge Powder Coated Steel
    • DESCRIPTIONStraight Handle Low Profile Cart
    • MANUFACTURERS PART NUMBERSH448-GP-U5
    • SHELF QUANTITY2
    • SHELF TYPEFlush Top, Tray Lower
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane
    • Wheel Diameter Inches5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:25