Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ TPH-24 Tote Pan Steel Stock Cart 375 Lb. Capacity
See all 2 items in product family

Pucel™ TPH-24 Tote Pan Steel Stock Cart 375 Lb. Capacity

Item #: WBB179918

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $149.95
Product Information
Customer Review
Product Q&A
Accessories
STEEL TOTE PAN STOCK CART

This Push Cart Features Gusseted Shelves For Easy Loading And Unloading Of Contents.

This unique pan tray shelf cart can be operated as a 4-wheel push cart or 2-wheel hand truck. Three fixed height gusseted shelves allow for easy access to contents. Tray shelves are 24"W x 12"D with 2"H side and back lips to retain cargo. Rolls easily with two 3" hard rubber swivel casters and 8" semi-pneumatic wheels.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES12
    • HEIGHT INCHES36
    • CAPACITY LBS375
    • COLOR FINISHGray
    • BRANDPucel
    • CASTER DIAMETER INCHES8 & 3
    • CASTER TYPESemi-Pneumatic Rigid & Rubber Swivel
    • CONSTRUCTIONSteel
    • DESCRIPTIONSteel Tote Pan Stock Cart
    • MANUFACTURERS PART NUMBERTPH-24-GRAY
    • SHELF SPACING INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:60