Jamco 2 Sided Mesh Truck EB248 with 2 Shelves 24 x 48
See all 23 items in product family

Jamco 2 Sided Mesh Truck EB248 with 2 Shelves 24 x 48

Item #: WBB178674

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 347.95
Product Information
Customer Review
Product Q&A
Accessories
Two-Sided Steel Mesh Shelf Truck

This Clear View Heavy Duty Stock Truck offers maximum durability and easy access to contents. Mesh end panels provide two-sided entry for ease of access. Ends are made of flattened 13 gauge expanded metal mesh to allow light, air and sprinkler circulation while maintaining strength. All welded steel stock trucks are made using durable 12 gauge steel shelves. Shelves feature 1-1/2"H raised edges to retain contents during transport. Uprights are made of 3/16" thick angle steel for strength and rigidity. Tubular steel push handle offers a smooth radius bend for comfort. 12 gauge caster mounts securely hold 6" phenolic casters (2 rigid, 2 swivel) to allow easy, long lasting mobility. Includes two shelves. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES57
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBEREB248P6
    • SHELF QUANTITY2
    • SHELF SPACING INCHES22
    • TYPETwo Sided Mesh Truck
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPhenolic
    • Wheel Diameter Inches6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!