Jamco Adjustable Shelf Stock Truck CZ236 24 x 36
See all 22 items in product family

Jamco Adjustable Shelf Stock Truck CZ236 24 x 36

Item #: WBB178336

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $350.95
Product Information
Customer Review
Product Q&A
Accessories
Adjustable Shelf Stock Truck

This multipurpose Adjustable Shelf Stock Truck features an adjustable middle shelf to accommodate various materials. All welded steel stock trucks are able withstand up to 3,000 lbs. Durable steel shelves are made of durable 12 gauge steel. Middle shelf is height adjustable at 3-1/2" increments. Bottom shelf features 1-1/2"H raised edges to retain contents during transport. Uprights are made of 3/16" thick angle steel for strength and rigidity. Tubular steel push handle has a radius bend for comfort. 12 gauge caster mounts hold 6" phenolic casters (2 rigid, 2 swivel) to allow easy, long lasting mobility. Measures 57"H. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES57
    • CAPACITY LBS3000
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCZ236P6
    • SHELF QUANTITY1 Adjustable & 1 Fixed
    • TYPEOpen Sides & Ends
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPhenolic
    • Wheel Diameter Inches6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed