Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ DV-2242 Double-Sided Steel Shelf Truck 2000 Lb. Capacity
See all 23 items in product family

Pucel™ DV-2242 Double-Sided Steel Shelf Truck 2000 Lb. Capacity

Item #: WBB180157

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $441.95
Product Information
Customer Review
Product Q&A
Accessories
DOUBLE-SIDED STEEL SHELF TRUCK

All-Welded Steel Shelf Truck is ideal for use in Warehouses, Libraries and Offices!

Double-Sided Shelf Truck features five shelves on either side to maximize storage space. All shelves are sloped 2" towards the center of the truck to keep items from falling off during transit. A solid verticle partition divides the truck to separate cargo. Rolls easily on phenolic casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES22
    • HEIGHT INCHES55-3/4
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DESCRIPTIONDouble-Sided
    • MANUFACTURERS PART NUMBERDV-2242-GRAY
    • SHELF QUANTITY5
    • SHELF SPACING INCHES12 Lower Shelf; 8 Upper Shelves
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:25