Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ X-2448 Expanded Metal Stock Cart Steel Casters 2000 Lb. Cap.
See all 13 items in product family

Pucel™ X-2448 Expanded Metal Stock Cart Steel Casters 2000 Lb. Cap.

Item #: WBB180037

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $518.00
Product Information
Customer Review
Product Q&A
Accessories
EXPANDED METAL STEEL STOCK TRUCK

This Heavy Duty Stock Truck offers Large Volume Capacity for a Variety of Applications.

Expanded metal shelves provide increased visibility, air circulation and reduced dust accumulation. Top 4 shelves are made of expanded metal with steel frame, and bottom shelf is made of solid 12 gauge steel. All shelves have raised retaining edges on all sides to prevent items from falling during transport. Moves easily using tubular steel push handle and 2 swivel, 2 rigid casters.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES56-1/4
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DESCRIPTIONExpanded Metal Stock Cart
    • MANUFACTURERS PART NUMBERX-2448-S-GRAY
    • SHELF QUANTITY5
    • SHELF SPACING INCHES10
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPESteel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Quite Pleased

Your review: The build quality is very good and the price paid was less than planned. I would gladly recommend this item.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:66