Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ EST-44 Single-Sided Steel Shelf Truck 1000 Lb. Capacity
See all 23 items in product family

Pucel™ EST-44 Single-Sided Steel Shelf Truck 1000 Lb. Capacity

Item #: WBB180158

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $308.95
Product Information
Customer Review
Product Q&A
Accessories
SINGLE-SIDED STEEL SHELF TRUCK

All-Welded Steel Shelf Truck is ideal for use in Warehouses, Libraries and Offices!

Single-Sided Shelf Truck has four shelves that slope 1" back to prevent materials from falling off during transport. Flat bottom shelf provides additional storage space. Tubular steel push handle makes directing truck simple. Rolls smoothly with polyurethane casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES16
    • HEIGHT INCHES62
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DESCRIPTIONSingle-Sided
    • MANUFACTURERS PART NUMBEREST-44-GRAY
    • SHELF QUANTITY4
    • SHELF SPACING INCHES10
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:21