Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ SS-72 Sliding Shelf Truck with Phenolic Casters 2000 Lb. Capacity
See all 44 items in product family

Pucel™ SS-72 Sliding Shelf Truck with Phenolic Casters 2000 Lb. Capacity

Item #: WBB180042

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $712.00
Product Information
Customer Review
Product Q&A
Accessories
STEEL SLIDING SHELF TRUCK

Sliding Shelf Truck Is Ideal For Transporting Large Or Heavy Stock Orders.

Shelf truck features a vertical upright design on 3 sides to allow clear visibility of contents. Shelves slope 2" to the rear to help retain cargo during transport. Truck includes 2 removable shelves that easily slide out of channels, permitting it to be used for large, bulky materials. Bottom shelf is fixed and provides a flush surface for storage. This 3-sided package truck rolls easily on 6" casters (2 rigid, 2 swivel).

Product Specifications

    • LENGTH INCHES80
    • WIDTH INCHES37
    • HEIGHT INCHES66
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DESCRIPTIONSliding Shelf Truck
    • MANUFACTURERS PART NUMBERSS-72-P-GRAY
    • SHELF QUANTITY3
    • SHELF SPACING INCHES18
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed