Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,145 Items)
Sub Category
Trucks-Steel Shelf (595)
Remove
Steel Cage Stock Truck 1000 Lb Capacity
Remove

      Items
Steel Cage Stock Truck 1000 Lb Capacity Steel Cage Stock Truck 1000 Lb Capacity


Steel Cage Stock Truck 1000 Lb Capacity
Steel Cage Stock Truck 1000 Lb Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB180156
Price: $286.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

STEEL CAGE STOCK TRUCK

This Cage Shelf Truck Features an Elevated Platform to Ease Loading and Unloading of Heavy Materials.

Steel cage stock truck is ideal for use in the printing and paper handling industries. Shelf truck features vertical uprights on 3 sides to allow clear visibility of contents while retaining cargo during transport. Cage truck includes an elevated 18"H platform shelf with a flush surface for ergonomic loading of boxes and packages. Steered easily with twin push handles and rolls smoothly on 5" poly casters (2 rigid, 2 swivel).

Product Specifications
LENGTH INCHES 42
WIDTH INCHES 24-1/2
HEIGHT INCHES 62
CAPACITY LBS 1000
COLOR FINISH Gray
BRAND Pucel
CONSTRUCTION Steel
DESCRIPTION Cage Stock Truck
MANUFACTURERS PART NUMBER CST-24-GRAY
SHELF QUANTITY 1
WHEEL DIAMETER INCHES 5
WHEEL TYPE Polyurethane
Wheel Diameter Inches 5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)