Jamco 3 Sided Slat Truck HC348 30 x 48 with 3 Shelves
See all 39 items in product family

Jamco 3 Sided Slat Truck HC348 30 x 48 with 3 Shelves

Item #: WBB178697

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 547.00
Product Information
Customer Review
Product Q&A
Accessories
Three Sided Slat Truck

This versatile slatted shelf truck transports large packages for warehouses, stock rooms and shipping areas. The three-sided design provides limited one side access. Shelf trucks are made using all welded steel with 12 gauge steel shelves. Shelves feature 1-1/2" retaining edges. 3/16" thick angle corner uprights are reinforced with 1" x 3/16" steel slats on 6" centers for extra support and strength. Tubular steel handle allows easy maneuvering. 12 gauge caster mounts secure 6" phenolic casters (2 rigid, 2 swivel) to allow easy mobility. Overall height is 57". Includes three shelves. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • HEIGHT INCHES57
    • CAPACITY LBS3000
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHC348P6
    • SHELF QUANTITY3 Fixed
    • SHELF SPACING INCHES15
    • TYPEThree Sided Slat Truck
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPhenolic
    • Wheel Diameter Inches6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!