Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils® 77405F Medium Duty 1/2 Cu. Yd. Tilt Truck with Fork Pockets 600 Lb.

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Akro-Mils® 77405F Medium Duty 1/2 Cu. Yd. Tilt Truck with Fork Pockets 600 Lb.

Item #: WBB1603783

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $976.22 Save up to 38%
Price: $ 607.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Akro-Mils® 77405F Medium Duty 1/2 Cu. Yd. Tilt Truck with Fork Pockets 600 Lb.

Tubular frame is constructed of 1.05 O.D x 13- gauge and 1.3125 O.D x 13- gauge wall tubes. Fully welded Forklift channels allow loaded Akro-Tilts to be lifted, moved, and maneuvered more easily, saving time, money and effort.

Product Specifications

    • LENGTH INCHES54
    • WIDTH INCHES27
    • HEIGHT INCHES36
    • CAPACITY CUBIC FEET13.5
    • CAPACITY CUBIC YARDS1/2
    • CAPACITY GALLONS100
    • CAPACITY LBS600
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • CONSTRUCTION14-gauge Steel
    • FORK OPENING INCHES6 x 3
    • FRONT WHEEL DIAMETER INCHES12
    • HANDLE TYPESteel
    • INSIDE HEIGHT INCHES36
    • INSIDE LENGTH INCHES53
    • INSIDE WIDTH INCHES26
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER77405FGREY
    • PACKAGE QUANTITY1
    • REAR WHEEL DIAMETER INCHES4 x 2
    • TYPEMedium Duty-Forkliftable
    • WEIGHT LBS100
    • WHEEL TYPE(Front) 2 Semi-Pneumatic; (Rear) 1 Mold-on Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!