Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils® 77410F Medium Duty 1 Cu. Yd. Tilt Truck with Fork Pockets 600 Lb.

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Akro-Mils® 77410F Medium Duty 1 Cu. Yd. Tilt Truck with Fork Pockets 600 Lb.

Item #: WBB1603784

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,082.24 Save up to 38%
Price: $ 674.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Akro-Mils® 77410F Medium Duty 1 Cu. Yd. Tilt Truck with Fork Pockets 600 Lb.

This is a 33 x 66 x 42 medium duty 1 cubic yard grey tilt truck with fork pockets. Tubular frame is constructed of 1.05 O.D x 13- gauge and 1.3125 O.D x 13- gauge wall tubes. Fully welded and reinforced frame is optimized for automated dumper applications. Black powder coated frame enhanced rust protection. 12 " semi-pneumatic wheels. 600lb load rating

Product Specifications

    • LENGTH INCHES66
    • WIDTH INCHES33
    • HEIGHT INCHES42
    • CAPACITY CUBIC FEET27
    • CAPACITY CUBIC YARDS1
    • CAPACITY GALLONS200
    • CAPACITY LBS600
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • CONSTRUCTION12-gauge Steel
    • FORK OPENING INCHES6 x 3
    • FRONT WHEEL DIAMETER INCHES12
    • HANDLE TYPESteel
    • INSIDE HEIGHT INCHES42
    • INSIDE LENGTH INCHES65
    • INSIDE WIDTH INCHES32
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER77410FGREY
    • PACKAGE QUANTITY1
    • REAR WHEEL DIAMETER INCHES4
    • TYPEMedium Duty-Forkliftable
    • WEIGHT LBS123
    • WHEEL TYPE(Front) 2 Semi-Pneumatic; (Rear) 1 Mold-on Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!