Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blue Lid for Bayhead Products 1.7 Cubic Yard Tilt Truck
See all 176 items in product family

Blue Lid for Bayhead Products 1.7 Cubic Yard Tilt Truck

Item #: WB264438BL

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 153.95
Product Information
Customer Review
Product Q&A
OPTIONAL COVER FOR PLASTIC TILT TRUCK

Helps control odors and protects cargo.

Product Specifications

    • LENGTH INCHES76
    • WIDTH INCHES40
    • COLOR FINISHBlue
    • BRANDBayhead Products
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER1.7-CU COVER-BLUE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!