Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blue Lid for Bayhead Products 3.0 Cubic Yard Tilt Truck
See all 176 items in product family

Blue Lid for Bayhead Products 3.0 Cubic Yard Tilt Truck

Item #: WB241413BL

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($677.85)

Price: $225.95
Product Information
Customer Review
Product Q&A
OPTIONAL COVER FOR PLASTIC TILT TRUCK

Helps control odors and protects cargo.

Note: This color can only be manufactured for a minimum of 3 units, and they are Non-Returnable.

Product Specifications

    • LENGTH INCHES81
    • WIDTH INCHES56
    • COLOR FINISHBlue
    • BRANDBayhead Products
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER3.0-LID-BL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.117.44:21