Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead Products Gray Light Duty 1.1 Cubic Yard Tilt Truck 600 Lb. Capacity
See all 176 items in product family

Bayhead Products Gray Light Duty 1.1 Cubic Yard Tilt Truck 600 Lb. Capacity

Item #: WB264516GY

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 403.95
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC TILT TRUCK

Versatile truck features molded seamless polyethylene body secured to strong tubular steel chassis. All units stack to save space and shipping costs. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Light duty truck has rubber on polymer wheels.

Product Specifications

    • LENGTH INCHES68
    • WIDTH INCHES32
    • HEIGHT INCHES41
    • CAPACITY CUBIC YARDS1-1/10
    • CAPACITY LBS600
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • CONSTRUCTIONPlastic
    • FRONT WHEEL DIAMETER INCHES10
    • MANUFACTURERS PART NUMBER1.1-UT-GRAY
    • REAR WHEEL DIAMETER INCHES4
    • TYPELight duty
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $34.00 with this comparable product +
Item #: WB501600
globalindustrial.com
Usually ships in 5 to 8 days
$369.95