Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead Products Gray Light Duty 5/8 Cubic Yard Tilt Truck 300 Lb. Capacity
See all 176 items in product family

Bayhead Products Gray Light Duty 5/8 Cubic Yard Tilt Truck 300 Lb. Capacity

Item #: WB264515GY

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $325.95
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC TILT TRUCK

Versatile truck features molded seamless polyethylene body secured to strong tubular steel chassis. All units stack to save space and shipping costs. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Light duty truck has rubber on polymer wheels.

Product Specifications

    • LENGTH INCHES58
    • WIDTH INCHES26
    • HEIGHT INCHES38
    • CAPACITY CUBIC YARDS5/8
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • CONSTRUCTIONPlastic
    • FRONT WHEEL DIAMETER INCHES8
    • MANUFACTURERS PART NUMBER5/8-UT-GRAY
    • REAR WHEEL DIAMETER INCHES3
    • TYPELight duty
    • WHEEL TYPERubber

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Well Made

Your review: We purchased this cart for hauling small amounts of trash around a dirt/gravel road. It is made rather well for the reasonable price, I'm just not sure that the little wheel in the front will hold up under our rural conditions. We will find a different use for this cart in another application because it really is quite solid.

Pros: Heavy duty + made well

Cons: Front wheel is a little questionable on a non-smooth surface

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $96.00 with this comparable product +
Item #: WB984613
globalindustrial.com
Ships same day.
$229.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:46