Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,144 Items)
Sub Category
Trucks-Tilt & Trash (294)
Remove
Green Heavy Duty 1.1 Cubic Yard Tilt Truck 2100 Lb. Capacity
Remove

      Items
Green Heavy Duty 1.1 Cubic Yard Tilt Truck 2100 Lb. Capacity Green Heavy Duty 1.1 Cubic Yard Tilt Truck 2100 Lb. Capacity


Green Heavy Duty 1.1 Cubic Yard Tilt Truck 2100 Lb. Capacity
Green Heavy Duty 1.1 Cubic Yard Tilt Truck 2100 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB264513GN
Price: $753.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

PLASTIC TILT TRUCK

Versatile truck features molded seamless polyethylene body secured to strong tubular steel chassis. All units stack to save space and shipping costs. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Heavy duty truck has roller bearing wheels with grease proof neoprene tires.

Product Specifications
LENGTH INCHES 68
WIDTH INCHES 32
HEIGHT INCHES 41
CAPACITY LBS 2100
CAPACITY CUBIC YARDS 1.1
COLOR FINISH Green
ASSEMBLY Assembled
BRAND Bayhead Products
CONSTRUCTION Plastic
FRONT WHEEL DIAMETER INCHES 12
MANUFACTURERS PART NUMBER 1.1CU-HD-GREEN
REAR WHEEL DIAMETER INCHES 6
TYPE Heavy duty
WHEEL TYPE Grease Proof Neoprene


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Round Rubbermaid Brute 55 Gallon Trash Container - Gray

Round Rubbermaid Brute 55 Gallon Trash Container - Gray

From $76.95
select
Qty: Add to Cart
Green Lid For 1.1 Cubic Yard Tilt Truck

Green Lid For 1.1 Cubic Yard Tilt Truck

From $119.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)