Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,158 Items)
Sub Category
Trucks-Tilt & Trash (294)
Remove
Rubbermaid Self-Propelled 1 Cu. Yd. Tilt Truck 500 Lb. Cap.
Remove

      Items
Rubbermaid Self-Propelled 1 Cu. Yd. Tilt Truck 500 Lb. Cap. Rubbermaid Self-Propelled 1 Cu. Yd. Tilt Truck 500 Lb. Cap.


Rubbermaid Self-Propelled 1 Cu. Yd. Tilt Truck 500 Lb. Cap.
Rubbermaid Self-Propelled Battery Powered Tilt Trucks, Rubbermaid Motorized Drive Tilt Truck Rubbermaid Self-Propelled Battery Powered Tilt Trucks, Rubbermaid Motorized Drive Tilt Truck Rubbermaid Self-Propelled Battery Powered Tilt Trucks, Rubbermaid Motorized Drive Tilt Truck Ergonomic Steering Handle on Rubbermaid Self-Propelled Battery Powered Tilt Trucks, Rubbermaid Motorized Drive Tilt Truck      
see additional photos
Email This Page Printer Friendly Version
Rubbermaid Self-Propelled 1 Cu. Yd. Tilt Truck 500 Lb. Cap.
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB54612
List Price $4,206.00    Save 38%
Price: $2,593.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

RUBBERMAID® SELF-PROPELLED BATTERY POWERED TILT TRUCK

Electric Powered Tilt Truck Offers Increased Productivity And Worker Safety, Reducing Workplace Injury.

Electric drive tilt truck is perfect for construction sites, airports, and hospitality and healthcare environments. Rubbermaid Motorized Tilt Trucks have 3 forward speeds and a powerful 400W drive motor that can operate at speeds up to 3 mph using two finger paddles. (2) 12V 35AH maintenance free batteries provide up to 5 hours of operation (15 miles) on a single charge. Manual operation lever allows free-wheeling if required. Ergonomic steering handle allows easy maneuvering and includes safety reverse button. Rubbermaid tilt trucks are made with a structural foam plastic body and a metal frame for maximum strength. Trucks include an on-board 120V charger (8 hour recharge), key lock, and horn.

WATCH VIDEO


Product Specifications
LENGTH INCHES 70-4/5
WIDTH INCHES 33-3/5
HEIGHT INCHES 43-3/10
CAPACITY LBS 500
CAPACITY CUBIC YARDS 1
COLOR FINISH Black
BRAND Rubbermaid Commercial
CONSTRUCTION Plastic Body and Steel Frame
MANUFACTURERS PART NUMBER FG102100BLA
REFERENCE # 1021


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Blue Plastic Recycling Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Blue Plastic Recycling Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $229.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Portable 1/3 Cu. Yd. Steel Hopper with Power Drive 1500 Lb. Capacity

Portable 1/3 Cu. Yd. Steel Hopper with Power Drive 1500 Lb. Capacity

From $2,739.00
select
Qty: Add to Cart
Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

From $189.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)