Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
New Age 97214 Aluminum Tray Truck 36 x 33 x 66 with 14 Tray Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

New Age 97214 Aluminum Tray Truck 36 x 33 x 66 with 14 Tray Capacity

Item #: WB241452

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 559.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ALUMINUM TRAY TRUCK

Tray Trucks offer easy shelf adjustment, quick access and excellent visibility of contents. Lightweight, all-welded 6063-T5 1-1/2" tubular Aluminum Trucks have 1-1/4" tray slides and offer a Lifetime Limited Warranty against rust and corrosion. Rolls easily on 2 swivel, 2 rigid 5" polyurethane casters (2 with brakes). Trays sold separately.

Product Specifications

    • WIDTH INCHES33
    • DEPTH INCHES36
    • HEIGHT INCHES66
    • CAPACITY LBS800
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDNew Age Industrial
    • CONSTRUCTIONAluminum
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBER97214
    • SHELF SPACING INCHES4
    • TRAY QUANTITY14
    • TYPEAluminum
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed