Rubbermaid® 3320 End-Load Black Plastic Tray Truck

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Rubbermaid® 3320 End-Load Black Plastic Tray Truck

Item #: WB330458BK

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $831.88 Save up to 40%
Price: $ 499.13
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® BLACK END-LOAD TRAY TRUCK

Efficiently restock shelves and supply assembly line stations or use for food preparation transport. Structural web plastic construction in heat, chemical and impact resistant. Open design allows easy access to contents and maximum ventilation. 5" non-marring swivel casters (2 locking). Fiberglass 26" x 18" off-white trays have wire reinforced edges for strength and are temperature resistant from -60 to 250 degrees F. Clear polycarbonate 26" x 18" (3-1/2" or 6" deep) boxes resist stains and are USDA, FDA and NSF approved. Snap-on lids are available to help keep contents fresh and secure. (Trays, boxes and lids, sold separately). End Load Truck is perfect for smaller work areas and aisles. 31-3/4"L x 23-3/4"W overall.

Product Specifications

    • LENGTH INCHES31-3/4
    • WIDTH INCHES23-3/4
    • HEIGHT INCHES68
    • CAPACITY LBS400
    • COLOR FINISHBlack
    • 3-1/2" BOX QUANTITY9
    • 6" BOX QUANTITY6
    • ASSEMBLYAssembled
    • BRANDRubbermaid®
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFG332000BLA
    • REFERENCE #3320
    • TRAY QUANTITY18
    • TYPEEnd-Load Tray Truck
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber Swivel, 2 with Brakes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Tray Truck

Your review: These are wonderful and easy to keep clean. Will order again if needed.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!