Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optional 6" Wire Basket (4652) for Lakeside® Wire Cart
See all 3 items in product family

Optional 6" Wire Basket (4652) for Lakeside® Wire Cart

Item #: WBB384851

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $77.00 Save up to 48%
Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
Optional 6" Wire Basket For Lakeside® Wire Carts

6" Basket for use with Lakeside® Multi Purpose Wire Cart. Fits on top or bottom level for easy transport of supplies.

Product Specifications

    • LENGTH INCHES24-1/4
    • WIDTH INCHES14-1/4
    • HEIGHT INCHES6
    • COLOR FINISHChrome
    • BRANDLakeside®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER4652
    • SHELF QUANTITY--
    • WHEEL DIAMETER INCHESN/A

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

cart for mom

Your review: I bought this cart for my 87 year old mom. She has trouble carrying her groceries from her car to the house. She can now load several bags at a time and take them all the way into her kitchen. She also uses the cart to take her laundry to the washer and the clothes from the dryer to her bedroom. It is so easy for her to handle, even on the carpeting. She loves it!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!