Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel® Stainless Steel Wire Shelf 36 x 18 with Clips

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Nexel® Stainless Steel Wire Shelf 36 x 18 with Clips

Item #: WB189424B

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-4 $86.95 ea.
5+ $82.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stainless Steel Wire Shelf
Customize your wire shelving units and add valuable storage space with this additional shelf. Global's top quality stainless steel wire shelving includes a Lifetime Limited Warranty against corrosion to endure moisture and temperature extremes. Shelves adjust without tools and align on numbered posts at 1" increments using 4 black plastic snap-on sleeves (included). Reinforced truss perimeter offer extra strength and greater shelf capacities. Open wire shelf helps minimize dust accumulation.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • CAPACITY LBS800
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDNexel
    • CONSTRUCTION12-gauge Steel
    • LIMITED WARRANTY1 Year
    • MODEL189424B
    • SHELF TYPEWire
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Stainless stell shelf

Your review: Great product.

Pros: Easy to install

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:44