Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexelon™ Wire Shelf 60x18 With Clips

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Nexelon™ Wire Shelf 60x18 With Clips

Item #: WB188554I

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexelon™ Wire Shelving
Individual Shelf
Lifetime Limited Warranty Against Corrosion

Adjusts at 1" increments easily without disassembling entire unit. Simply snap plastic sleeves around shelf post and slide shelf over sleeve for positive locking fit. 4 sleeves included with each shelf. 800 lb. capacity per shelf.

Features Global's exclusive Nexelon™ premium finish that's extremely rugged, chemical and rust resistant and includes Nexgard, an anti microbial agent. Recommended for all storage applications.

Mobilize your wire shelving with our Dolly Base and Plate Casters, or accessorize your shelving to meet your specific storage needs.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES18
    • CAPACITY LBS600
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDNexel®
    • CONSTRUCTION12-gauge Powder Coated Steel
    • LIMITED WARRANTYLifetime
    • MODEL188554I
    • SHELF TYPEBlue Epoxy Wire
Have A Question About This Product?
1 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 2 Answers

Answer This Question

Sort by: 
...  

0 Result