Electrical Wire & Cable
Availability
Special Price
Gauge Range (Ga)
Type
Brand
For Use With
Features
Length
Material
Color
Price
Gauge
3/0 ga
Package Quantity
100 FT/RL
Material
Copper
Southwire 27036301 TFFN 16 Gauge Building Wire, Stranded Type, Green, 500 Ft - Pkg Qty 4
Gauge
16 ga
Color
Green
Gauge
6 ga
Package Quantity
100 FT/RL
Material
Copper
Southwire 27022301 TFFN 18 Gauge Building Wire, Stranded Type, White, 500 Ft - Pkg Qty 4
Gauge
18 ga
Color
White
Gauge
4 ga
Package Quantity
25 FT/RL
Material
Copper
Gauge
4 ga
Package Quantity
25 FT/RL
Material
Copper
Gauge
20 ga
Color
Red
Package Quantity
1000 FT/RL
Material
Copper
Gauge
8 ga
Package Quantity
25 FT/RL
Material
PVC/Copper
Gauge
12 ga
Gauge
10 ga
Gauge
14 ga
Package Quantity
100 FT/RL
Material
Copper
Gauge
6 ga
Southwire 67963002 NM-B-PCS 10/2 G 16/2 PEGY 1000R, ROMEX® SIMpull® NM-B-PCS DUO™ CABLE, 1000'
Gauge
10 ga
Color
Orange
Package Quantity
1
Quick Cable 233202-100 Black, White, Green Multi Conductor Flat Jacketed Wire, 14/3 Gauge, 100 Ft
Gauge
14/3 ga
Color
Assorted
Package Quantity
100 FT/RL
Material
PVC/Copper
Carol 76512.18.07 16 Awg Hook-Up Wire, Type Mtw, Stranded, Blue, 500 Ft - Pkg Qty 4
Gauge
16 ga
Color
Blue
Package Quantity
4
Gauge
16 ga
Color
Black
Package Quantity
1
Southwire 27038901 TFFN 16 Gauge Building Wire, Stranded Type, Orange, 500 Ft - Pkg Qty 4
Gauge
16 ga
Color
Orange
Gauge
12 ga
Package Quantity
100 FT/RL
Material
Copper
Gauge
16 ga
Color
Black
Package Quantity
1
Gauge
6 ga
Color
Brown
Gauge
1 ga
Package Quantity
25 FT/RL
Material
Copper
Southwire 55671823 10-Gauge Bulk Spool, GPT Primary Auto Wire, Black, 100 Ft - Pkg Qty 2
Gauge
10 ga
Color
Black
Gauge
8 ga
Color
Orange
Gauge
12 ga
Color
Black
Package Quantity
1
Gauge
8 ga
Color
Blue
Gauge
2/0 ga
Package Quantity
10 FT/RL
Material
Copper
Gauge
2/0 ga
Package Quantity
100 FT/RL
Material
Copper
Gauge
14 ga
Color
Gray
Gauge
12 ga
Southwire 22966601 Thhn 12 Gauge Building Wire, Stranded Type, Red, 500 Ft - Pkg Qty 4
Gauge
12 ga
Color
Red
Gauge
12 ga
Color
Black
Package Quantity
1
Southwire 67807101 NM-B-PCS 14/2 G 16/2 PEGY 200C, ROMEX® SIMpull® NM-B-PCS DUO™ CABLE, 200'
Gauge
14 ga
Color
Yellow
Package Quantity
1- 200 ft. Coil
Gauge
10 ga
Color
Black
Package Quantity
1
Convergent 4059RD1S 14AWG 2C Solid Fire Alarm Cable Plenum FPLR 1,000 Ft. Spool Red
Color
Red
Gauge
14 ga
Color
Black
Package Quantity
1
Gauge
4 ga
Package Quantity
25 FT/RL
Material
PVC/Copper
Gauge
4/0 ga
Package Quantity
25 FT/RL
Material
Copper
Carol E2502S.41.03 Multi-Conductor, Shielded, Plenum Cable - 2 Conductor, 18 AWG, Solid BC, RD
Color
Red
Carol E3062S.41.86 Multi Conductor/Unshielded/Plenum Cable 2 Conductor/12 AWG/19/.0185 BC/Natural
Color
Brown
General C2524A1810 C2524A1810 Multiconductor Foil Shield Comm Cable, 500', 2 Cond/20AWG/7/28 TC/Gry
Color
Gray
Convergent Connectivity Technology 108GY5B 14AWG 2C Stranded Control Cable CMR 500 Ft. Box Gray
Color
Gray
Convergent 725205WH5S 14AWG 2C Stranded Shielded Control Cable Plenum (CMP) 500 Ft. Spool White
Color
White