Welded Wire
Availability
Type
Brand
Length
Material
Width
Height
Color
Style
Price
Color
Yellow
Material
Steel
Width
4.75
Jewett Cameron Welded Wire 12 Panel Powder Coat Fence, 8 Gauge Steel, 60"W x 72"H, Black
Color
Black
Material
8 Gauge Steel
Perimeter Patrol Welded Wire Black Powder Coat Fence - 8 GA- 7'6"Wx6'H 12 Panel Kit
Color
Black
Material
Steel
Height
6 ft
Width
7' 6" ft
Color
Black
Material
8 Gauge Steel
Color
Yellow
Material
8 Gauge Steel
Color
Black
Material
Steel
Height
6 ft
Width
7' 6" ft
Jewett Cameron Perimeter Patrol Euro Style Welded Tube 4 Panel 60"W x 72"H, Black Tiger Textured
Color
Black Tiger Textured
Material
Steel
Height
6 ft
Width
5 ft
Color
Black
Material
8 Gauge Steel
Color
Black
Material
8 Gauge Steel
Color
Black
Material
8 Gauge Steel
Jewett Cameron Perimeter Patrol Welded Wire 8 Panel Fence, Steel, 90"W x 72"H, Yellow
Color
Yellow
Material
Steel
Height
6 ft
Width
7' 6" ft
Color
Black
Material
Galvanized Steel
Height
6 ft
Width
7' 6" ft
Color
Yellow
Material
Steel
Height
6 ft
Width
7' 6" ft