Stackbin® Four-Shelf Lockable X-Ray Storage Cabinet, Beige
See all 24 items in product family

Stackbin® Four-Shelf Lockable X-Ray Storage Cabinet, Beige

Item #: WBB496538

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,156.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The (4) shelf lockable X-Ray shelf system features a drop down door that will close off the front of the unit and lock when closed. The door flips up and slides into the shelf above the files inside. The units come standard with (2) adjustable dividers that adjust on 3" increments. All units stack on top of each other without any hardware or tools necessary. All units can be reconfigured and other X-Ray or even Medical Record shelves can be interstacked at any time.

Product Specifications

    • BRANDStackbin
    • MANUFACTURERS PART NUMBER3-4DDXRBG
    • WIDTH INCHES32
    • DEPTH INCHES19-3/4
    • HEIGHT INCHES66
    • WEIGHT LBS225
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • SHELF QUANTITY4
    • STYLELocking X-Ray Cabinet
    • ASSEMBLYUnassembled
    • DIVIDERS8
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed