Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Density Mattress Bag with Vent Holes - Twin, 1.5 mil, 39" x 9" x 90", Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Low Density Mattress Bag with Vent Holes - Twin, 1.5 mil, 39" x 9" x 90", Pkg Qty 100

Item #: WBB478043

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 117.95
Product Information
Customer Review
Product Q&A
Accessories
Low Density Mattress Bag with Vent Holes - Twin, 1.5 mil, 39" x 9" x 90", Pkg Qty 100

Mattress covers provide protection against dirt and contamination and are an excellent means of indicating the condition of the contents. Elkay mattress bags are made with a generous gusset so they slip on easily, and are available for standard and pillow top mattresses. Contains vent holes to remove excess air.

  • Made from heavy gauge material for outstanding protection
  • Generous gusset allows bag to slip over mattress easily
  • Packed on convenient rolls
  • Contains vent holes

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERK48
    • LENGTH INCHES90
    • WIDTH INCHES39
    • DEPTH INCHES9
    • THICKNESS MIL1.5 mil
    • COLOR FINISHClear
    • CONSTRUCTIONLDPE
    • DESCRIPTIONLow Density Mattress Bag with Vent Holes - Twin
    • CLOSUREOpen Ended
    • RECYCLABLEYes
    • SIDE GUSSET INCHES9
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!